Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Tin Man hader Assy 3x8 Left 1934300-1

Tin Man hader Assy 3x8 Left (Discontinued)

  • Mfr # 1934300-1
  • Zoro # G501064249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934300-1
Zoro #
G501064249
UPC #
-
Country of Origin
China

Dimensions

Width
16 mm
Height
11.8 mm
Length
16.3 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
For Use With
Receptacle Assembly
Color
Black
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Hole Center to Center
1.9 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
72
Number of Rows
9
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.