Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Man Header

  • Mfr # 1934289-1

  • Zoro # G801064567


product price: $26.25
/ea
Sold in multiples of 17 for $446.25

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Width
24.4 mm
Height
11.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934289-1
Zoro #
G801064567
UPC #
-
Country of Origin
United States

Dimensions

Width
24.4 mm
Height
11.8 mm
Length
29.35 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
210
Connection Material
Phosphor Bronze
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Hole Center to Center
1.9 mm
Connector Type
Header
Number of Rows
15
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.