Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Tin Man Header Assy 3x10 Double 1934342-1

Tin Man Header Assy 3x10 Double (Discontinued)

  • Mfr # 1934342-1
  • Zoro # G601064293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1934342-1
Zoro #
G601064293
UPC #
-
Country of Origin
China

Dimensions

Length
21.75 mm
Width
16 mm
Height
11.8 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connector Type
Header
Connection Material
Phosphor Bronze
Current Rating
0.5 A
Number of Contacts
90
Contact Type
Pin
Number of Rows
9
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.