Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Man Header Assy 3x6 Double

  • Mfr # 1934338-1

  • Zoro # G601064408


product price: $5.99
/ea
Sold in multiples of 36 for $215.64

Key Features

For Use With
Receptacle Assembly
Length
14.15 mm
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934338-1
Zoro #
G601064408
UPC #
-
Country of Origin
United States

Dimensions

Length
14.15 mm
Width
16 mm
Height
11.8 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Contact Type
Pin
Current Rating
0.5 A
Number of Contacts
54
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Rows
9
Connection Material
Phosphor Bronze
Connector Type
Header
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.