Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Tin Man Header Assy 4x16 Right 1934318-1

Tin Man Header Assy 4x16 Right (Discontinued)

  • Mfr # 1934318-1
  • Zoro # G101064267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934318-1
Zoro #
G101064267
UPC #
-
Country of Origin
China

Dimensions

Width
20.2 mm
Height
11.8 mm
Length
11.8 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Color
Black
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
0.5 A
Connector Type
Header
Terminal Finish
Matte Tin Plated
Number of Contacts
192
Terminal Type
Through Hole - Press-Fit
Number of Rows
12
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.