Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Tin man Header Assy 4x8 Double 1934306-1

Tin man Header Assy 4x8 Double (Discontinued)

  • Mfr # 1934306-1
  • Zoro # G701064308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934306-1
Zoro #
G701064308
UPC #
-
Country of Origin
China

Dimensions

Length
11.8 mm
Width
20.2 mm
Height
11.8 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Connector Type
Header
Current Rating
0.5 A
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Rows
12
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Contacts
96
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.