Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Man Header Assy 5x10 Double

  • Mfr # 1934326-1

  • Zoro # G701064315


product price: $18.35
/ea
Sold in multiples of 23 for $422.05

Key Features

For Use With
Receptacle Assembly
Length
15.35 mm
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934326-1
Zoro #
G701064315
UPC #
-
Country of Origin
United States

Dimensions

Length
15.35 mm
Width
24.4 mm
Height
11.8 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.47 mm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Through Hole - Press-Fit
Connector Type
Header
Hole Center to Center
1.9 mm
Connection Material
Phosphor Bronze
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
150
Number of Rows
15
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.