
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934325-1
Zoro #
G601064248
UPC #
-
Country of Origin
China
Dimensions
Length
15.35 mm
Width
24.4 mm
Height
11.8 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.47 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.