Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Tin man Header Assy 5x16 Open 1934331-1

Tin man Header Assy 5x16 Open (Discontinued)

  • Mfr # 1934331-1
  • Zoro # G401064349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1934331-1
Zoro #
G401064349
UPC #
-
Country of Origin
China

Dimensions

Length
15.35 mm
Width
24.4 mm
Height
11.8 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Connector Type
Header
Connection Material
Phosphor Bronze
Terminal Finish
Matte Tin Plated
Number of Rows
15
Current Rating
0.5 A
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Number of Contacts
240
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.