
Tin Man Recept Assy 4 Pair 16 Column (Discontinued)
- Mfr # 1934225-1
- Zoro # G401064554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934225-1
Zoro #
G401064554
UPC #
-
Country of Origin
China
Dimensions
Width
21.61 mm
Height
20.2 mm
Length
30.55 mm
Hole Dia.
0.47 mm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
For Use With
Header Assembly
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Current Rating
0.5 A
Number of Rows
12
Connector Type
Receptacle
Number of Contacts
192
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.