
Tin Man Recept Assy 5 Pair 16 Column (Discontinued)
- Mfr # 1934221-1
- Zoro # G201064464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934221-1
Zoro #
G201064464
UPC #
-
Country of Origin
China
Dimensions
Width
31.81 mm
Height
24.4 mm
Length
30.55 mm
Hole Dia.
0.47 mm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Header Assembly
Connection Material
Phosphor Bronze
Number of Rows
15
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Number of Contacts
240
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.9 mm
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Connector Type
Receptacle
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.