Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Man Receptacle Assy 5x14

  • Mfr # 1934276-1

  • Zoro # G801064581


product price: $31.79
/ea
Sold in multiples of 18 for $572.22

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Width
31.81 mm
Height
24.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934276-1
Zoro #
G801064581
UPC #
-
Country of Origin
United States

Dimensions

Width
31.81 mm
Height
24.4 mm
Length
26.75 mm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
0.5 A
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm
Number of Rows
15
Terminal Finish
Matte Tin Plated
Number of Contacts
210

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.