
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934229-1
Zoro #
G701064612
UPC #
-
Country of Origin
China
Dimensions
Length
30.55 mm
Width
23.41 mm
Height
16 mm
Hole Dia.
0.47 mm
Details
Item
Connector
For Use With
Header Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Number of Contacts
144
Connection Material
Phosphor Bronze
Hole Center to Center
1.9 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Number of Rows
9
Current Rating
0.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.