Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Tinman 3pr 10col r/a hdr dble end wall 1934950-1

Tinman 3pr 10col r/a hdr dble end wall (Discontinued)

  • Mfr # 1934950-1
  • Zoro # G400938443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934950-1
Zoro #
G400938443
UPC #
-
Country of Origin
United States

Dimensions

Width
28.8 mm
Height
16 mm
Hole Dia.
0.47 mm
Length
21.85 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
0.5 A
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
90 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
90°C
Connector Type
Header
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Press-Fit
Current Rating
0.5 A
Number of Contacts
90
Number of Rows
9
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.