Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TinMan Header Assy 4x10Double 1934312-1

TinMan Header Assy 4x10Double (Discontinued)

  • Mfr # 1934312-1
  • Zoro # G401064219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934312-1
Zoro #
G401064219
UPC #
-
Country of Origin
China

Dimensions

Width
20.2 mm
Height
11.8 mm
Length
11.8 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Number of Contacts
120
Contact Finish
Gold Plated
Current Rating
0.5 A
Hole Center to Center
1.9 mm
Connector Type
Header
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Number of Rows
12
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.