Zoro Homepage
This item is Discontinued.
Te Connectivity TinMan Header Assy 4x16 Open 1934315-1

TinMan Header Assy 4x16 Open (Discontinued)

  • Mfr # 1934315-1
  • Zoro # G401064196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934315-1
Zoro #
G401064196
UPC #
-
Country of Origin
China

Dimensions

Width
20.2 mm
Height
11.8 mm
Length
11.8 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.