Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tinman Header Assy Double 6x8

  • Mfr # 1934515-1

  • Zoro # G801064376


product price: $20.89
/ea
Sold in multiples of 260 for $5,431.40

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Width
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934515-1
Zoro #
G801064376
UPC #
-
Country of Origin
United States

Dimensions

Width
28.6 mm
Height
11.8 mm
Length
17.95 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Color
Black
Terminal Finish
Matte Tin Plated
Connector Type
Header
Contact Type
Pin
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Current Rating
0.5 A
Number of Rows
18
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
144
Hole Center to Center
1.9 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.