
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934354-1
Zoro #
G801064482
UPC #
-
Country of Origin
United States
Dimensions
Length
18.05 mm
Width
33 mm
Height
20.2 mm
Hole Dia.
0.47 mm
Details
Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Rows
12
Contact Type
Pin
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Type
Header
Terminal Type
Through Hole - Press-Fit
Number of Contacts
96
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.