
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1934544-1
Zoro #
G101064397
UPC #
-
Country of Origin
China
Dimensions
Length
19.15 mm
Width
20.2 mm
Height
13.2 mm
Hole Dia.
0.47 mm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Through Hole - Press-Fit
Number of Rows
12
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
120
Connector Type
Receptacle
Current Rating
0.5 A
Hole Center to Center
1.9 mm
Connection Material
Phosphor Bronze
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.