
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
591841-1
Zoro #
G400975868
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Size
20
Details
Item
Terminal Junction System Component
Color
Red
Insulation Material
Silicone Rubber
Current
1 A
Maximum Voltage
600 V
Grommet Color
Red
Contact Base Material
Copper
Diode Circuit Number
1N5618
Grommet Material
Silicone Rubber
Contact Mating Area Plating Material
Gold per MIL-G-45204, Gold
Splice Type
Dual
Terminal Junction System Component Type
Electronic Splice-Diode
Diode Voltage Rating
600 V
Diode Current Rating
1A
Product Type
Terminal Junction System Component
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.