Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TJ F/B 21E34-699 NO CONT 592840-2

TJ F/B 21E34-699 NO CONT (Discontinued)

  • Mfr # 592840-2
  • Zoro # G601034661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592840-2
Zoro #
G601034661
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Size
21

Details

Product Type
Terminal Junction System Component
Module Material
DAP
Module Color
Green
Terminal Junction System Component Type
Grounding Block
Contact Base Material
Copper Alloy
Plug Body Material
FEP
Plug Body Color
Black
Grommet Material
Silicone Rubber
Grommet Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.