
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
591846-1
Zoro #
G701034332
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Size
20
Details
Diode Circuit Number
1N5199
Contact Base Material
Beryllium Copper
Diode Current Rating
8A
Grommet Material
Silicone Rubber
Terminal Junction System Component Type
Electronic Splice-Diode
Product Type
Terminal Junction System Component
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.