Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TMS1T3B1M1QE 2267079-3

TMS1T3B1M1QE (Discontinued)

  • Mfr # 2267079-3
  • Zoro # G001033936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267079-3
Zoro #
G001033936
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
17807
Toggle Length
7.37 mm [ .29 in ]

Details

Switch Type
Toggle
Color
Red
UL Flammability Rating
UL 94V-0
Contact Current Rating (A)
3
Process Sealed
No
Toggle Style
Baton Standard
Toggle Actuation
Vertical
Product Type
Switch
Operating Function
On On
Contact Plating
Silver
Mounting Type
Solder
Termination Type
Vertical
UL Rating
Flame Rating Only
Bushing Style
Threaded
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.