Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TMS1T3B1M5RE

  • Mfr # 2267079-1

  • Zoro # G201034344


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Switch Type
Toggle
Color
Red
Toggle Actuation
Vertical
Bushing Style
Threaded
Configuration (Pole-Throw)
Single Pole - Double Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267079-1
Zoro #
G201034344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
17807
Toggle Length
7.37 mm [ .29 in ]

Details

Switch Type
Toggle
Color
Red
Toggle Actuation
Vertical
Bushing Style
Threaded
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Through Hole
Product Type
Switch
Contact Plating
Gold
Toggle Style
Baton Standard
UL Flammability Rating
UL 94V-0
Operating Function
On On
Termination Type
Wire Wrap
UL Rating
Flame Rating Only
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.