Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TMS1T5B2M6RE 2267078-3

TMS1T5B2M6RE (Discontinued)

  • Mfr # 2267078-3
  • Zoro # G501033849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267078-3
Zoro #
G501033849
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
5.59 mm [ .22 in ]

Details

Color
Red
Switch Type
Toggle
Toggle Actuation
Right Angle
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Style
Baton Short
Product Type
Switch
Termination Type
Printed Circuit
Contact Plating
Gold
UL Rating
Flame Rating Only
UL Flammability Rating
UL 94V-0
Bushing Style
Plain, Unthreaded
Operating Function
On On
Mounting Type
Through Hole
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.