This item is Discontinued.

Te Connectivity TMS1T5B2M7RE 2267078-4

TMS1T5B2M7RE (Discontinued)

  • Mfr # 2267078-4
  • Zoro # G201034290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2267078-4
Zoro #
G201034290
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
5.59 mm [ .22 in ]

Details

Switch Type
Toggle
Color
Red
Process Sealed
No
Bushing Style
Plain, Unthreaded
Operating Function
On On
Toggle Style
Baton Short
UL Rating
Flame Rating Only
UL Flammability Rating
UL 94V-0
Product Type
Switch
Termination Type
Printed Circuit
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Actuation
Vertical Right Angle
Mounting Type
Through Hole
Contact Plating
Gold

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.