
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2267078-7
Zoro #
G701034189
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
5.59 mm [ .22 in ]
Details
Switch Type
Toggle
Color
Red
UL Flammability Rating
UL 94V-0
Bushing Style
Plain, Unthreaded
Contact Plating
Gold
Product Type
Switch
Mounting Type
Through Hole
Operating Function
On Off On
Toggle Style
Baton Short
Toggle Actuation
Vertical Right Angle
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
Printed Circuit
Process Sealed
No
UL Rating
Flame Rating Only
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.