Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TMS6T3B1M1QE 2267079-2

TMS6T3B1M1QE (Discontinued)

  • Mfr # 2267079-2
  • Zoro # G501034303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267079-2
Zoro #
G501034303
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
7.37 mm [ .29 in ]
Bushing Thread Size
17807

Details

Switch Type
Toggle
Color
Red
Process Sealed
No
Contact Current Rating (A)
3
Termination Type
Vertical
Product Type
Switch
UL Rating
Flame Rating Only
Toggle Actuation
Vertical
Operating Function
Off On
Contact Plating
Silver
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Style
Baton Standard
Bushing Style
Threaded
Mounting Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.