Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TNC PLUG DUAL W/P TR

  • Mfr # 5225555-5

  • Zoro # G901034200


product price: $46.25
/ea
Sold in multiples of 2 for $92.50

Key Features

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 141, RG 141A
Type
Plug
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5225555-5
Zoro #
G901034200
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Dual Crimp
Use With - Nonmetallic Building Cable
RG 141, RG 141A
Type
Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.