Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TNC Str Plg Hex 50Ohm Nickel Pltd RG58C/ 1-1337613-0

TNC Str Plg Hex 50Ohm Nickel Pltd RG58C/ (Discontinued)

  • Mfr # 1-1337613-0
  • Zoro # G800945546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337613-0
Zoro #
G800945546
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
Belden 9907, KX 15, Raychem 5021D1331, Raychem 5021D1831, Raychem 5021M1631, RG 141A, RG 58C, URM 43, URM 76
Type
Plug
Material
Brass
Item
Connector - RF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.