Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TP11FGPC004 1825095-6

TP11FGPC004 (Discontinued)

  • Mfr # 1825095-6
  • Zoro # G901034057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825095-6
Zoro #
G901034057
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.276 mm [ .129 in ]
Button Width
3.81 mm [ .15 in ]

Details

Terminal Connection
Printed Circuit
Temperature Rating
High
Dust Proof
No
Actuator Profile
Extended
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Operating Function
Momentary
Actuator Style
Square
Support Bracket
Without
Product Type
Switch
Tactile
No
Number of Actuators
Single
Switch Type
Pushbutton
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Double Throw
Case Material
Polyester
Snap Action
Without
Actuator Color
Black
Actuator Material
Thermoplastic
Illuminated
No
Ganged
No
Contact Plating
Gold over Nickel
Low Profile
No
Contact Base Material
Copper Alloy
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.