TPA11CGPC2=SWITCH P/B N/O REDP

  • Mfr # 2-1437571-7

  • Zoro # G000984277


product price:  $5.69
/ea
Sold in multiples of 2000 for $11,380.00

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1437571-7
Zoro #
G000984277
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
.1 in
Actuator Length
.152 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polyamide
Terminal Connection
Solder
Product Type
Switch
Snap Action
Without
Actuator Style
Round
Tactile
No
Switch Contact Plating Material
Gold over Nickel
Number of Actuators
Single
ESD Grounding Terminal
Without
Illuminated
No
Case Material
Polyester
Dust Proof
No
Temperature Rating
High
Low Profile
No
Support Bracket
Without
Switch Type
Pushbutton
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Actuator Force
50 to 400 g, 1.77 to 14.12 oz
Actuator Color
Red
Mounting Angle
Vertical
Operating Function
NO, Momentary
Ganged
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Profile
Extended
Actuator Material
Polyamide
Process Sealed
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.