Push Button Operator, Extended, Momentary Pull / Maintained Push, Non-Illuminated

  • Mfr # 1825096-4

  • Zoro # G901033937


product price:  $9.99
/ea
Sold in multiples of 7 for $69.93

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Configuration (Pole-Throw)
Single Pole - Single Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1825096-4
Zoro #
G901033937
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.84 mm [ .151 in ]
Button Width
2.54 mm [ .1 in ]

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Right Angle
Actuator Material
Thermoplastic
Tactile
Yes
Support Bracket
Without
Switch Type
Pushbutton
Actuator Style
Round
Contact Plating
Gold
Contact Base Material
Copper Alloy
Process Sealed
No
ESD Grounding Terminal
Without
Dust Proof
No
Snap Action
Without
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Seal Type
Terminal Seal (Epoxy)
Actuator Profile
Extended
Operating Function
Off (On)
Illuminated
No
Product Type
Switch
Number of Actuators
Single
Low Profile
No
Mounting Type
Through Hole
Case Material
Thermoplastic (LCP)
Actuator Color
Black
Temperature Rating
Standard
Ganged
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.