Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TPB11CGPC2=SW P/B NO-OPEN RED 5-1437571-3

TPB11CGPC2=SW P/B NO-OPEN RED (Discontinued)

  • Mfr # 5-1437571-3
  • Zoro # G000966181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1437571-3
Zoro #
G000966181
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Length
.22 in
Bushing Diameter
.188 in
Button Width
.1 in
Actuator Length
.137 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
ESD Grounding Terminal
Without
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Ganged
No
Actuator Profile
Extended
Mounting Angle
Vertical
Tactile
No
Illuminated
No
Product Type
Switch
Actuator Material
Polyamide
Dust Proof
No
Low Profile
No
Operating Function
NO, Momentary
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Snap Action
Without
Switch Contact Plating Material
Gold over Nickel
Case Material
Polyester
Actuator Color
Red
Actuator Force
9.178 oz, 260 g
Temperature Rating
High
Process Sealed
No
Number of Actuators
Single
Switch Type
Pushbutton
Actuator Style
Round
Bushing Style
Unthreaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.