This item is Discontinued.

Te Connectivity TPB11CGRA204 1825097-4

TPB11CGRA204 (Discontinued)

  • Mfr # 1825097-4
  • Zoro # G600966406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825097-4
Zoro #
G600966406
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
3.81 mm [ .15 in ]
Actuator Length
3.4 mm [ .134 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Mounting Angle
Right Angle
Actuator Style
Round
Snap Action
Without
Actuator Material
Thermoplastic
Low Profile
No
Case Material
Thermoplastic (LCP)
Product Type
Switch
Actuator Color
Red
Number of Actuators
Single
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
Yes
Operating Function
Off (On)
Illuminated
No
Process Sealed
No
Contact Plating
Gold
Temperature Rating
Standard
Dust Proof
No
Ganged
No
ESD Grounding Terminal
Without
Actuator Profile
Extended
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Support Bracket
Without
Switch Type
Pushbutton

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.