Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPB11CGRAES004

  • Mfr # 1825097-5

  • Zoro # G200966592


product price: $11.75
/ea
Sold in multiples of 6 for $70.50

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Process Sealed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825097-5
Zoro #
G200966592
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.48 mm [ .137 in ]
Bushing Diameter
4.78 mm [ .188 in ]
Button Width
3.81 mm [ .15 in ]

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Process Sealed
Yes
Ganged
No
ESD Grounding Terminal
Without
Temperature Rating
High
Bushing Style
Unthreaded
Low Profile
No
Snap Action
Without
Seal Type
Terminal Seal (Epoxy)
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Product Type
Switch
Support Bracket
Without
Switch Type
Pushbutton
Operating Function
NO, Momentary
Contact Plating
Gold over Nickel
Mounting Type
Through Hole
Tactile
No
Case Material
Polyester
Actuator Color
Black
Number of Actuators
Single
Illuminated
No
Actuator Profile
Extended
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Material
Thermoplastic
Contact Base Material
Copper Alloy
Dust Proof
No
Mounting Angle
Right Angle
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.