Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TPB11FGPCES2=SW P/B ENVIRONMEN 6-1437571-9

TPB11FGPCES2=SW P/B ENVIRONMEN (Discontinued)

  • Mfr # 6-1437571-9
  • Zoro # G300966300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437571-9
Zoro #
G300966300
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
.1 in
Actuator Length
.137 in
Bushing Length
.19 in
Bushing Diameter
.188 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Mounting Angle
Vertical
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Actuator Force
50 to 400 g, 1.77 to 14.12 oz
Process Sealed
Yes
Product Type
Switch
Illuminated
No
Ganged
No
Temperature Rating
High
Snap Action
Without
Actuator Material
Polyamide
Support Bracket
Without
Actuator Color
Red
Configuration (Pole-Throw)
Single Pole - Double Throw
Operating Function
Momentary
Case Material
Polyester
Switch Contact Plating Material
Gold over Nickel
Bushing Style
Unthreaded
Number of Actuators
Single
Dust Proof
No
Actuator Profile
Extended
ESD Grounding Terminal
Without
Low Profile
No
Switch Type
Pushbutton
Tactile
No
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.