Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TPB11FGRAES0=SW PUSHBUTTON S.P 7-1437571-4

TPB11FGRAES0=SW PUSHBUTTON S.P (Discontinued)

  • Mfr # 7-1437571-4
  • Zoro # G000968093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437571-4
Zoro #
G000968093
UPC #
-
Country of Origin
Mexico

Dimensions

Bushing Length
.14 in
Bushing Diameter
.188 in
Actuator Length
.137 in
Button Width
.1 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Actuator Profile
Extended
Operating Function
Momentary
Temperature Rating
High
Actuator Material
Polyamide
Actuator Force
50 to 400 g, 1.77 to 14.12 oz
Low Profile
No
Dust Proof
No
Switch Type
Pushbutton
Actuator Style
Round
Switch Contact Plating Material
Gold over Nickel
Support Bracket
Without
Mounting Type
Through Hole
Ganged
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Tactile
No
Snap Action
Without
Contact Base Material
Copper Alloy
Case Material
Polyester
Product Type
Switch
ESD Grounding Terminal
Without
Bushing Style
Unthreaded
Number of Actuators
Single
Illuminated
No
Mounting Angle
Right Angle
Actuator Color
Black
Process Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.