Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TPBF11CGRAES004 2-1825097-2

TPBF11CGRAES004 (Discontinued)

  • Mfr # 2-1825097-2
  • Zoro # G200967025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825097-2
Zoro #
G200967025
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
3.81 mm [ .15 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
Single
Dust Proof
No
ESD Grounding Terminal
Without
Low Profile
No
Actuator Style
Flush Plunger
Mounting Type
Through Hole
Operating Function
NO, Momentary
Actuator Material
Thermoplastic
Process Sealed
Yes
Illuminated
No
Ganged
No
Actuator Profile
Flush
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Seal Type
Terminal Seal (Epoxy)
Case Material
Polyester
Support Bracket
Without
Contact Plating
Gold over Nickel
Switch Type
Pushbutton
Temperature Rating
High
Product Type
Switch
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Snap Action
Without
Tactile
No
Actuator Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.