Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPBF11FGPCES004

  • Mfr # 2-1825097-3

  • Zoro # G300967024


product price: $16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Style
Flush Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825097-3
Zoro #
G300967024
UPC #
-
Country of Origin
Mexico

Dimensions

Button Width
3.81 mm [ .15 in ]

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Actuator Style
Flush Plunger
Ganged
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Operating Function
Momentary
Actuator Material
Thermoplastic
Case Material
Polyester
Product Type
Switch
Support Bracket
Without
ESD Grounding Terminal
Without
Seal Type
Terminal Seal (Epoxy)
Low Profile
No
Switch Type
Pushbutton
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Dust Proof
No
Contact Base Material
Copper Alloy
Illuminated
No
Temperature Rating
High
Actuator Color
Black
Mounting Type
Through Hole
Tactile
No
Contact Plating
Gold over Nickel
Number of Actuators
Single
Mounting Angle
Vertical
Snap Action
Without
Actuator Profile
Flush
Process Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.