Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Switch, Flush, Momentary Pull / Maintained Neutral Intermediate, Non-Illuminated

  • Mfr # 2-1825098-0

  • Zoro # G501034495


product price: $9.79
/ea
Sold in multiples of 1600 for $15,664.00

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
5 mm
Terminal Connection
Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825098-0
Zoro #
G501034495
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
5 mm
Bushing Thread Size
17807
Button Width
3.81 mm [ .15 in ]

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
ESD Grounding Terminal
Without
Product Type
Switch
Switch Type
Pushbutton
Configuration (Pole-Throw)
Single Pole - Single Throw
Bushing Style
Threaded
Support Bracket
Without
Temperature Rating
High
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Contact Base Material
Silver Clad Copper
Operating Function
NO, Momentary
Low Profile
No
Actuator Material
Thermoplastic
Dust Proof
No
Number of Actuators
Single
Snap Action
Without
Actuator Profile
Flush
Tactile
No
Contact Plating
Silver
Actuator Color
Black
Process Sealed
No
Mounting Angle
Vertical
Actuator Style
Flush Plunger
Case Material
Polyester
Seal Type
Terminal Seal (Epoxy)
Illuminated
No
Mounting Type
Panel
Contact Current Rating (A)
1
Ganged
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.