Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TPF11FGPC004 1825100-7

TPF11FGPC004 (Discontinued)

  • Mfr # 1825100-7
  • Zoro # G001034636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825100-7
Zoro #
G001034636
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
6.5 mm
Bushing Thread Size
14614
Button Width
3.35 mm [ .132 in ]
Thread Size
1/4-40 UNS-2A
Actuator Length
4.318 mm [ .17 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Actuator Style
Round
Process Sealed
No
Snap Action
Without
Low Profile
No
Temperature Rating
High
Bushing Style
Threaded
Contact Plating
Gold over Nickel
Actuator Material
Thermoplastic
Tactile
No
ESD Grounding Terminal
Without
Contact Base Material
Copper Alloy
Mounting Type
Through Hole
Dust Proof
No
Ganged
No
Support Bracket
Without
Operating Function
Momentary
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Double Throw
Seal Type
Terminal Seal (Epoxy)
Switch Type
Pushbutton
Case Material
Polyester
Actuator Color
Black
Mounting Angle
Vertical
Number of Actuators
Single
Actuator Profile
Extended
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Illuminated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.