This item is Discontinued.

Te Connectivity TRANS SOCKET 8080-1G1 PB-FREE 6-1437504-3

TRANS SOCKET 8080-1G1 PB-FREE (Discontinued)

  • Mfr # 6-1437504-3
  • Zoro # G601069441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1437504-3
Zoro #
G601069441
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Green/Blue
Terminal Finish
Tin Plated
Connection Material
Beryllium Copper
Number of Contacts
3
Terminal Type
Solder
Insulation Material
Phenolic
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
10 A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.