Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAY ASSY PLUG LCEDI 30P

  • Mfr # 2023344-2

  • Zoro # G200946457


product price: $2.89
/ea
Sold in multiples of 30 for $86.70

Key Features

Color
Black
Standards
VESA
UL 94 Flammability Rating
V-0
Terminal Type
Solder
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023344-2
Zoro #
G200946457
UPC #
-
Country of Origin
United States

Details

Item
Connector
Color
Black
Standards
VESA
UL 94 Flammability Rating
V-0
Terminal Type
Solder
Material
High Temperature Thermoplastic
Hole Center to Center
0.5 mm
Wire Type
Discrete
Connector Type
Plug
Number of Contacts
30
Contact Finish
Gold Plated
Number of Rows
1
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.