
TRAY PACKAGE.THERMOCOUPLE CONN KTYPE REC (Discontinued)
- Mfr # 1-2299959-1
- Zoro # G501033658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2299959-1
Zoro #
G501033658
UPC #
-
Country of Origin
Japan
Dimensions
Width
15.3 mm
Height
11.05 mm
Length
22.9 mm
Details
Item
Connector
Wire Connector Style
Rectangular
Color
Yellow
UL 94 Flammability Rating
V-0
Terminal Type
Spring
Connector Type
Receptacle
Number of Contacts
2
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.