Zoro Homepage
This item is Discontinued.
Te Connectivity TRIOMATE ASSY H 17P L=2.54LDFR 6-520314-7

TRIOMATE ASSY H 17P L=2.54LDFR (Discontinued)

  • Mfr # 6-520314-7
  • Zoro # G401068927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-520314-7
Zoro #
G401068927
UPC #
-
Country of Origin
India

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Matte Tin-Lead Plated
Current Rating
1 A
Contact Type
Socket
Connector Type
Trio-Mate
Number of Contacts
17
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.