Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TRIOMATE ASSY V 7P L=3.556 5-520315-7

TRIOMATE ASSY V 7P L=3.556 (Discontinued)

  • Mfr # 5-520315-7
  • Zoro # G401069368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-520315-7
Zoro #
G401069368
UPC #
-
Country of Origin
India

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Current Rating
1 A
Connector Type
Trio-Mate
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Number of Contacts
7
Contact Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.