Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TRIOMATE ASY H 7P L=3.175 LDFR 5-487508-6

TRIOMATE ASY H 7P L=3.175 LDFR (Discontinued)

  • Mfr # 5-487508-6
  • Zoro # G501068902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-487508-6
Zoro #
G501068902
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Current Rating
1 A
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
7
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connector Type
Trio-Mate
Terminal Type
Through Hole - Solder
Contact Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.