Zoro Homepage
This item is Discontinued.
Te Connectivity TRIOMATE ASY H 8P L=3.175 LDFR 5-487508-7

TRIOMATE ASY H 8P L=3.175 LDFR (Discontinued)

  • Mfr # 5-487508-7
  • Zoro # G001068914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-487508-7
Zoro #
G001068914
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Contact Finish
Bright Tin Plated
Number of Contacts
8
Current Rating
1 A
Terminal Type
Through Hole - Solder
Connector Type
Trio-Mate
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.