This item is Discontinued.

Te Connectivity TRIOMATE ASY V 16P L=3.556LDFR 6-520315-6

TRIOMATE ASY V 16P L=3.556LDFR (Discontinued)

  • Mfr # 6-520315-6
  • Zoro # G101069026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-520315-6
Zoro #
G101069026
UPC #
-
Country of Origin
India

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Contact Finish
Bright Tin Plated
Terminal Type
Through Hole - Solder
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Type
Trio-Mate
Current Rating
1 A
Connection Material
Phosphor Bronze
Number of Contacts
16
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.